
All Deliveries In Rear, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
Mfr # MVHR535XV
Zoro # G311740173
product price:Â $16.55
/eaKey Features
Legend
All Deliveries In Rear
Sign Material
Adhesive Dura-Poly
Height
10 in
Width
14 in
Size
10" x 14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MVHR535XV
Zoro #
G311740173
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
All Deliveries In Rear
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
ACCUFORM SAFETY SIGN ALL DELIVERIES IN REAR MVHR535XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.