
All Deliveries In Rear, Plastic, 14 in x 20 in, Mounting Holes
Mfr # MVHR502VP
Zoro # G211736726
product price:Â $27.79
/eaKey Features
Legend
All Deliveries In Rear
Height
14 in
Width
20 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MVHR502VP
Zoro #
G211736726
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Size
14" x 20"
Details
Legend
All Deliveries In Rear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN ALL DELIVERIES IN REAR MVHR502VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.