
All Deliveries In Rear, Plastic, 20 in x 28 in, Mounting Holes
Mfr # MVHR504VP
Zoro # G611736326
product price:Â $45.35
/eaKey Features
Legend
All Deliveries In Rear
Height
20 in
Width
28 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MVHR504VP
Zoro #
G611736326
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Width
28 in
Size
20" x 28"
Details
Legend
All Deliveries In Rear
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign ALL DELIVERIES IN REAR MVHR504VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.