Zoro Homepage

Aluminum, 10 in x 14 in, Mounting Holes

  • Mfr # MEXT543VA

  • Zoro # G711711261


product price: $28.25
/ea

Key Features

Sign Material
Aluminum
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEXT543VA
Zoro #
G711711261
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform SAFETY SIGN NOT AN EMERGENCY EXIT MEXT543VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.