
Aluminum, 10 in x 7 in, Mounting Holes
Mfr # MFSD424VA
Zoro # G511716299
product price: $16.99
/eaKey Features
Sign Material
Aluminum
Height
10 in
Width
7 in
Size
10" x 7"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MFSD424VA
Zoro #
G511716299
UPC #
846642073404
Country of Origin
United States
Dimensions
Height
10 in
Width
7 in
Size
10" x 7"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform Safety Sign EMERGENCY EYEWASH MFSD424VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.