Zoro Homepage

Aluminum, 12 in x 12 in, Mounting Holes

  • Mfr # MPCS669VA

  • Zoro # G511710099


product price: $28.29
/ea

Key Features

Sign Material
Aluminum
Height
12 in
Width
12 in
Size
12" triangle
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPCS669VA
Zoro #
G511710099
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Size
12" triangle

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Shape
Triangle

Description

ACCUFORM CSA PICTOGRAMS 12 TRIANGLE ALUMINUM MPCS669VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.