Zoro Homepage

Aluminum, 13.75 in x 13.75 in, Mounting Holes

  • Mfr # PSF317

  • Zoro # G111984906


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Sign Material
Aluminum
Height
13.75 in
Width
13.75 in
Size
10 3/4-in x 10 3/4-in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSF317
Zoro #
G111984906
UPC #
-
Country of Origin
United States

Dimensions

Height
13.75 in
Width
13.75 in
Size
10 3/4-in x 10 3/4-in
Depth
0.12 in

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Sign Shape
Diamond

Description

Accuform STATUS ALERT FLIPPLAC SIGN PSF317

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.