
Aluminum, 14 in x 20 in, Mounting Holes
Mfr # FRMVHR583VA
Zoro # G811676811
product price: $53.75
/eaKey Features
Sign Material
Aluminum
Height
14 in
Width
20 in
Size
14" x 20"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMVHR583VA
Zoro #
G811676811
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
20 in
Size
14" x 20"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN SHIPPING AND RECEIVING FRMVHR583VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.