Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Aluminum, 18 in x 12 in, Mounting Holes MCAW563VA

Aluminum, 18 in x 12 in, Mounting Holes (Discontinued)

  • Mfr # MCAW563VA
  • Zoro # G911693893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAW563VA
Zoro #
G911693893
UPC #
-
Country of Origin
United States

Dimensions

Height
18 in
Width
12 in
Size
18" x 12"

Details

Sign Material
Aluminum
Sign Mounting Style
Mounting Holes

Description

Accuform PET SIGNS PLEASE CLEAN UP AFTER MCAW563VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.