
Aluminum, 20 in x 28 in, Mounting Holes
Mfr # MVHR504VA
Zoro # G311736367
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum
Height
20 in
Width
28 in
Size
20" x 28"
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVHR504VA
Zoro #
G311736367
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Width
28 in
Size
20" x 28"
Details
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN ALL DELIVERIES IN REAR MVHR504VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.