Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform Aluminum, 4 in x 12 in, 3/16" mounting holes FRMRST532VA

Aluminum, 4 in x 12 in, 3/16" mounting holes (Discontinued)

  • Mfr # FRMRST532VA
  • Zoro # G011678257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRMRST532VA
Zoro #
G011678257
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
12 in

Details

Sign Material
Aluminum
Sign Mounting Style
3/16" mounting holes

Description

Accuform RESTROOM SIGNS MEN W PICTOGRAM 4 in X FRMRST532VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.