Zoro Homepage

Aluminum, 5 in x 7 in, Adhesive

  • Mfr # MACC807VA

  • Zoro # G111698094


product price: $10.85
/ea

Key Features

Sign Material
Aluminum
Height
5 in
Width
7 in
Size
7" x 5"
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC807VA
Zoro #
G111698094
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Size
7" x 5"

Details

Sign Material
Aluminum
Sign Mounting Style
Adhesive

Description

ACCUFORM OSHA NOTICE SAFETY SIGN NO MACC807VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.