Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum, 6 in x 8.5 in, pre-drilled mounting holes

  • Mfr # PSM301

  • Zoro # G211985780


product price: $31.69
/ea

Key Features

Sign Material
Aluminum
Height
6 in
Width
8.5 in
Size
6" x 5" Panel
Thickness
.025-in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSM301
Zoro #
G211985780
UPC #
846642019273
Country of Origin
United States

Dimensions

Height
6 in
Width
8.5 in
Size
6" x 5" Panel
Thickness
.025-in.
Depth
4 in

Details

Sign Material
Aluminum
Sign Mounting Style
pre-drilled mounting holes
UV Resistant
UV protective coating

Description

Accuform BRUSHED ALUMINUM 3D PROJECTION PSM301

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.