Zoro Homepage

AMBULANCE STATION 12 in X 24 in DG

  • Mfr # FRG115DP

  • Zoro # G911689360


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Material
Diamond Grade Reflective Aluminum
Height
12 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRG115DP
Zoro #
G911689360
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
24 in

Details

Material
Diamond Grade Reflective Aluminum

Description

Accuform AMBULANCE STATION 12 in X 24 in DG FRG115DP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.