Zoro Homepage

ANSI CAUTION SAFETY LABEL PROTECTIVE

  • Mfr # FRLPPE640

  • Zoro # G815231375


product price: $20.65
/ea

Key Features

Width
14 in
Height
14 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRLPPE640
Zoro #
G815231375
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
14 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

Safety Label Kit, ATTENTION EQUIPMENT DE PROTECTION OBLIGATOIRE French, 14 x 10, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.