Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Accuform ANSI DANGER SAFETY SIGN HOT 14 in  X MCHL252XL

ANSI DANGER SAFETY SIGN HOT 14 in X (Discontinued)

  • Mfr # MCHL252XL
  • Zoro # G211702868
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCHL252XL
Zoro #
G211702868
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in

Details

Sign Material
Aluma-Lite

Description

Accuform ANSI DANGER SAFETY SIGN HOT 14 in X MCHL252XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.