Zoro Homepage

ANSI HEADERS 2 12 in x 11 in ADHESIVE

  • Mfr # MRHH322VS

  • Zoro # G315240112


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Width
11 in
Height
2.5 in
Sign Material
Adhesive Poly
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRHH322VS
Zoro #
G315240112
UPC #
-
Country of Origin
United States

Dimensions

Width
11 in
Height
2.5 in
Thickness
0.004 in

Details

Sign Material
Adhesive Poly

Description

Safety Sign Header, ANSI WARNING, 2.5 x 11, Adhesive Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.