This item is Discontinued.

Accuform ANSI ISO DANGER Safety Sign BODY MRHL012XL MRHL012XL

ANSI ISO DANGER Safety Sign BODY MRHL012XL (Discontinued)

  • Mfr # MRHL012XL
  • Zoro # G911728946
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MRHL012XL
Zoro #
G911728946
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in

Details

Sign Material
Aluma-Lite

Description

Accuform ANSI ISO DANGER Safety Sign BODY MRHL012XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.