
ANSI SIGN 14 in X 10 in ALUMALITE UNIT OF
Mfr # MEQM040XL
Zoro # G611713631
product price:Â $33.65
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Aluma-Lite
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MEQM040XL
Zoro #
G611713631
UPC #
-
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Aluma-Lite
Description
Accuform ANSI SIGN 14 in X 10 in ALUMALITE UNIT OF MEQM040XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.