
ANSI SIGN 14 in X 10 in ALUMINUM UNIT OF
Mfr # MEQM040VA
Zoro # G411713688
product price:Â $26.39
/eaKey Features
Width
10 in
Height
14 in
Sign Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEQM040VA
Zoro #
G411713688
UPC #
841669108535
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Details
Sign Material
Aluminum
Description
Accuform ANSI SIGN 14 in X 10 in ALUMINUM UNIT OF MEQM040VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.