
ANSI WARNING FIRE SAFETY SIGN CARBON
Mfr # MFXG342VP
Zoro # G511713076
product price: $10.25
/eaKey Features
Sign Material
Plastic
Width
12 in
Height
6.5 in
Sign Mounting Style
With Mounting Holes
Legend
Carbon Dioxide Gas Can Cause Injury Or Death
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG342VP
Zoro #
G511713076
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
6.5 in
Details
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Legend
Carbon Dioxide Gas Can Cause Injury Or Death
Description
Accuform ANSI WARNING FIRE SAFETY SIGN CARBON MFXG342VP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.