
ANSI WARNING FIRE SAFETY SIGN CARBON
Mfr # MFXG342XP
Zoro # G911713119
product price: $22.25
/eaKey Features
Sign Material
Accu-Shield
Width
12 in
Height
6.5 in
Sign Mounting Style
Mounting Holes
Legend
Carbon Dioxide Gas Can Cause Injury Or Death
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFXG342XP
Zoro #
G911713119
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Height
6.5 in
Details
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Legend
Carbon Dioxide Gas Can Cause Injury Or Death
Description
ACCUFORM ANSI WARNING FIRE SAFETY SIGN CARBON MFXG342XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.