Zoro Homepage

Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLELC334

  • Mfr # SBLELC334

  • Zoro # G2684179


product price: $5.39
/ea
Sold in multiples of 3 for $16.17

Key Features

Language
English, Spanish
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required¿(Bilingual Spanish)
Material
Vinyl
Height
5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLELC334
Zoro #
G2684179
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.006 in
Depth
3/500 in

Details

Item
Arc Flash Label
Language
English, Spanish
Legend
Warning Arc Flash and Shock Hazard Appropriate PPE Required¿(Bilingual Spanish)
Material
Vinyl
Metal Detectable
No
Header Legend Color
Black
Legend Color
black
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Shape
Rectangle
Header
warning
Header Background Color
Orange
Legend Style
Text
Background Color
White
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Sign Legend Style
Text
Sign Mounting Style
Adhesive
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Chemical Resistant
Yes
Maximum Service Temperature
176 Degrees F
Sign Header Style
Symbol and Text
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Shape
Horizontal Rectangle
NFPA Standard
NFPA 70E, 2012
ADA Compliant
No
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Sign Legend
Arc Flash And Shock Hazard Appropriate Ppe Required¿
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
UV Resistant
Yes
Graffiti Resistant
No
Sign Material
Vinyl
Retroreflective Grade
Not Retroreflective
Anti-Slip Surface
No
Sign Header Background Color
Orange
Adhesive Type
Acrylic
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
NEC Standard
NEC 110.16
Printed Language
English, Spanish
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Color
White/Orange
Type
Arc Flash

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash And Shock Hazard Appropriate Ppe Required�, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.