Zoro Homepage

Arc Flash Label, Bilingual, 5x7 in, Dura-Vinyl, SBLSPS375

  • Mfr # SBLSPS375

  • Zoro # G2684188


product price: $4.19
/ea

Key Features

Language
English
Legend
Warning Arc Flash & Shock Hazard Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
Material
Vinyl
Height
5 in
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLSPS375
Zoro #
G2684188
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Depth
3/500 in
Thickness
0.006 in

Details

Item
Arc Flash Label
Language
English
Legend
Warning Arc Flash & Shock Hazard Appropriate PPE and Tools Required When Working On This Equipment (w/Picto)
Material
Vinyl
Metal Detectable
No
Self-Adhesive
Yes
Standards
ANSI Z535, NEC 110.16, NFPA 70E, 2012, OSHA 29 CFR 1910 Sub Part S
Header Background Color
Orange
Header
Warning
Header Legend Color
Black
Background Color
White
Legend Style
Symbol and Text
Shape
Rectangle
Legend Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Legend Text Color
Black
NFPA Standard
NFPA 70E, 2012
Glow In The Dark
No
Sign Header Style
Symbol and Text
Sign Header Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Sign Mounting Style
Adhesive
Sign Header Text Color
Black
Corrosion Resistant
Yes
Graffiti Resistant
No
ADA Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Printed Language
English, Spanish
UV Resistant
Yes
Sign Header
Warning
Sign Material
Vinyl
Number of Printed Sides
1
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Retroreflective Grade
Not Retroreflective
Adhesive Style
Permanent
Sign Legend
Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements(Bilingual)
Chemical Resistant
Yes
NEC Standard
NEC 110.16
Adhesive Type
Acrylic
Sign Legend Background Color
White
Maximum Service Temperature
176 Degrees F
Sign Shape
Horizontal Rectangle
State Specific Sign
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910 Sub Part S
Material Properties
Flexible
Color
White/Orange
Type
Arc Flash
Product Type
Arc Flash Label

Description

Arc Flash Label, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format ANSI/OSHA Format, Sign Legend Arc Flash Hazard Do Not Operate Controls Or Open Covers Without Appropriate Personal Protection Equipment. Failure To Comply May Result In Injury Or Death! Refer To Nfpa 70E For Minimum Requirements(Bilingual), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.