Shop ACCUFORM
See all product information
Create Account
Arrow, Diamond Grade Reflective Aluminum, 15 in x 21 in, 1/4" corner holes, or 3/8" postmount holes
- Mfr # FRG120DP
- Zoro # G711689119
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Legend
Arrow
Sign Material
Diamond Grade Reflective Aluminum
Height
15 in
Width
21 in
Sign Mounting Style
1/4" corner holes, or 3/8" postmount holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FRG120DP
- Zoro #
- G711689119
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15 in
- Width
- 21 in
Details
- Legend
- Arrow
- Sign Material
- Diamond Grade Reflective Aluminum
- Sign Mounting Style
- 1/4" corner holes, or 3/8" postmount holes
Description
ACCUFORM ARROW 15 X 21 DG HIGH PRISM FRG120DP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.