Zoro Homepage

Arrow (Red On White), Plastic, 8 in x 5 in, Mounting Holes

  • Mfr # PSP102

  • Zoro # G011986901


product price: $10.55
/ea

Key Features

Legend
Arrow (Red On White)
Sign Material
Plastic
Height
8 in
Width
5 in
Size
8-in. x 5-in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP102
Zoro #
G011986901
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
5 in
Size
8-in. x 5-in.
Depth
0.05 in

Details

Legend
Arrow (Red On White)
Sign Material
Plastic
Sign Mounting Style
Mounting Holes

Description

Accuform Safety Sign ARROW RED ON WHITE 8 in PSP102

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.