Zoro Homepage

ASME ANSI PIPE MARKER DOMESTIC

  • Mfr # RPK281STC

  • Zoro # G515227791


product price: $13.25
/ea

Key Features

Width
12 in
Thickness
2.25 in
Height
14 in
Material
Rigid Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPK281STC
Zoro #
G515227791
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Thickness
2.25 in
Height
14 in

Details

Material
Rigid Vinyl

Description

Pipe Marker, DOMESTIC HOT WATER RECIRCULATION, 14 x 12, Snap Tite Vinyl, Black/Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.