Zoro Homepage

ASME ANSI PIPE MARKER SHORT ARROW

  • Mfr # RPK765SSH

  • Zoro # G515227456


product price: $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Width
28 in
Thickness
0.004 in
Height
4 in
Material
Adhesive Poly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPK765SSH
Zoro #
G515227456
UPC #
841669136156
Country of Origin
United States

Dimensions

Width
28 in
Thickness
0.004 in
Height
4 in

Details

Material
Adhesive Poly

Description

Pipe Marker, SHORT ARROW, 4 x 24, Adhesive Poly, White/Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.