Zoro Homepage

Assorted Legends, 28" x 20", Surface

  • Mfr # MSK414

  • Zoro # G1713837


product price: $413.99
/ea
Free Shipping & Returns

Key Features

Legend
Assorted Legends
Height
28"
Width
20"
Size
28"X20"
Sign Mounting Style
Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSK414
Zoro #
G1713837
UPC #
846642727345
Country of Origin
United States

Dimensions

Height
28"
Width
20"
Size
28"X20"

Details

Item
Safety Reminder Sign
Legend
Assorted Legends
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Printed Language
English
Header
Assorted Headers
Legend Style
Text

Description

Safety Reminder Sign, Sign Subject Matter Safety Incentive and Motivational, Height 28 In., Width 20 In., Sign Mounting Style Surface, Header Assorted Headers, Legend Assorted Legends, Printed Language English

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.