AUTHORIZED PERSONNEL ONLY, Adhesive Dura-Poly, 14 in x 10 in, Acrylic Adhesive Mount

  • Mfr # SBMADM866XV

  • Zoro # G811734337


product price:  $16.49
/ea

Key Features

Legend
AUTHORIZED PERSONNEL ONLY
Sign Material
Adhesive Dura-Poly
Height
14 in
Width
10 in
Size
14" x 10"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SBMADM866XV
Zoro #
G811734337
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
14" x 10"

Details

Legend
AUTHORIZED PERSONNEL ONLY
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Acrylic Adhesive Mount
UV Resistant
UV protective coating

Description

Accuform Notice Sign, Bilingual, NOTICEAVISO Header, TextSymbol Legend, AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO GRAPHIC Legend, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mount, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions and adheres to most smooth, curved and irregular surfaces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.