AUTHORIZED PERSONNEL ONLY, Plastic, 20 in x 14 in, Hole Mount

  • Mfr # SBMADC840VP

  • Zoro # G111740939


product price:  $27.79
/ea

Key Features

Legend
AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Height
20 in
Width
14 in
Size
20" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMADC840VP
Zoro #
G111740939
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in
Size
20" x 14"

Details

Legend
AUTHORIZED PERSONNEL ONLY
Sign Material
Plastic
Sign Mounting Style
Hole Mount
UV Resistant
UV inhibitors

Description

Accuform Notice Sign, Bilingual, NOTICEAVISO Header, TextSymbol Legend, AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO GRAPHIC Legend, 0055 in Plastic, Hole Mount, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Plastic signs are semiflexible, made with 50 recycled content and ideal for indoor and shortterm, sheltered outdoor environments Plastic signs feature good impact resistance, UV inhibitors and enough flex to mount on slightly curved areas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.