AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO, Adhesive Dura-Poly, 14 in x 10 in
- Mfr # SBMADC801XV
- Zoro # G211738973
product price:Â
$
14.89
/ea
Key Features
Legend
AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO
Sign Material
Adhesive Dura-Poly
Height
14 in
Width
10 in
Size
14" x 10"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBMADC801XV
- Zoro #
- G211738973
- UPC #
- 841669114314
- Country of Origin
- United States
- Legend
- AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO
- Sign Material
- Adhesive Dura-Poly
- Sign Mounting Style
- Acrylic Adhesive Mounting
- UV Resistant
- UV protective coating
Dimensions
- Height
- 14 in
- Width
- 10 in
- Size
- 14" x 10"
Description
Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Legend AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO, 6 mil Adhesive DuraVinyl, Acrylic Adhesive Mounting, 14 in Height, 10 in WidthSafety Signs identify and indicate potential, type, and degree of hazards that may lead to accidental injury or property damage Duallayered Adhesive DuraVinyl delivers exceptional flexibility and performance, outperforming standard vinyl Printed image is protected by a highgloss UV protective coating Adhesive DuraVinyl is durable, even in the toughest indoor and outdoor conditions, and adheres to most smooth, curved, and irregular surfaces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.