AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO, Adhesive Poly, 20 in x 14 in, Adhesive

  • Mfr # SBMADC802VS

  • Zoro # G911739379


product price:  $25.05
/ea

Key Features

Legend
AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO
Sign Material
Adhesive Poly
Height
20 in
Width
14 in
Size
20" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBMADC802VS
Zoro #
G911739379
UPC #
846642044435
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in
Size
20" x 14"

Details

Legend
AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform Notice Sign, Bilingual, Header NOTICEAVISO, Text Legend, Legend AUTHORIZED PERSONNEL ONLYSOLO PERSONAL AUTORIZADO, 4 mil Adhesive Vinyl, Acrylic Adhesive Mounting, 20 in Height, 14 in WidthSafety Signs identify and indicate potential, type and degree of hazards that may lead to accidental injury or property damage Adhesive Vinyl is the ideal choice for a variety of indoor and sheltered outdoor, marking needs Easily mounts to all curved areas such as pipes, poles and secondary containers Adhesive Vinyl signs feature a printed matte surface, moistureresistance and scored backing for quick peeloff and application

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.