Avoid Contamination Wash Your Hands, 5" W x 3-1/2" H, Vinyl, SBLSPS806VSP, PK5

  • Mfr # SBLSPS806VSP

  • Zoro # G1730165


product price: $9.45
/pk 5, $1.89/ea

Key Features

Legend
Avoid Contamination Wash Your Hands
Sign Material
Vinyl
Height
3-1/2"
Width
5"
Thickness
0.004"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBLSPS806VSP
Zoro #
G1730165
UPC #
846642089306
Country of Origin
United States

Dimensions

Height
3-1/2"
Width
5"
Thickness
0.004"

Details

Item
Notice Sign
Legend
Avoid Contamination Wash Your Hands
Sign Material
Vinyl
Sign Mounting Style
Surface
UV Resistant
No
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Printed Language
English, Spanish

Description

Notice Sign, Sign Subject Matter Wash Hands, Height 3-1/2 In., Width 5 In., Sign Material Vinyl, Sign Mounting Style Surface, Legend Avoid Contamination Wash Your Hands, Printed Language English, Spanish, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.