Zoro Homepage

Ball Valve Lockout Label, 1-1/2 In. H, KDD492GN

  • Mfr # KDD492GN

  • Zoro # G3582722


product price: $4.49
/ea
Sold in multiples of 3 for $13.47

Key Features

Header
Danger
Material
Vinyl
Width
1 1/2 in
Height
1 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD492GN
Zoro #
G3582722
UPC #
846642015008
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Green
Header Background Color
Red
Legend
Danger Locked Out
Background Color
Green, White
Legend/Background Color
Green
Write on Surface
No
Item
Ball Valve Lockout Label
Header Legend Color
White
Legend Style
Text
Legend Color
black
Self-Adhesive
Yes
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Graffiti Resistant
No
Outdoor Life Expectancy
2 yr
Abrasion Resistant
No
Maximum Service Temperature
212 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
ADA Compliant
No
Sign Material
Polypropylene
Sign Legend Style
Text
Sign Mounting Style
Adhesive
Sign Legend
Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:
Sign Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Mounting Location
Ball Valve
Sign Header
Danger
Retroreflective Grade
Not Retroreflective
Protective Coating
No Protective Coating
Sign Shape
Horizontal Rectangle
Minimum Application Temperature
32 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Mirror Print
No
Adhesive Type
Acrylic
Printed Language
English
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Chemical Resistant
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Legend Background Color
Green, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145

Description

Ball Valve Lockout Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.