Zoro Homepage

Ball Valve Lockout Label, 1-1/2 In. H, KDD492PR

  • Mfr # KDD492PR

  • Zoro # G3582747


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Material
Vinyl
Width
1 1/2 in
Height
1 1/2 in
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD492PR
Zoro #
G3582747
UPC #
846642015015
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
1 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Purple
Header Background Color
Red
Legend
Danger Locked Out
Background Color
Purple, White
Legend/Background Color
Purple
Write on Surface
No
Legend Color
black
Self-Adhesive
Yes
Header Legend Color
White
Legend Style
Text
Item
Ball Valve Lockout Label
Metal Detectable
No
UV Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
2 yr
Sign Shape
Horizontal Rectangle
ANSI 969 Compliant
No
State Specific Sign
No
Sign Header Style
Text
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend
Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:
Adhesive Style
Permanent
Retroreflective Grade
Not Retroreflective
Chemical Resistant
No
Printed Language
English
Number of Printed Sides
1
Sign Material
Polypropylene
Graffiti Resistant
No
Corrosion Resistant
No
Sign Header Text Color
White
Minimum Application Temperature
32 Degrees F
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Legend Background Color
Purple, White
ADA Compliant
No
Sign Mounting Style
Adhesive
ANSI Standards
ANSI Z535
Abrasion Resistant
No
Maximum Service Temperature
212 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Ball Valve
Sign Format
Traditional OSHA
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145

Description

Ball Valve Lockout Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Purple, White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.