Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Valve Lockout Label, 1 In. H, 1 In. W, KDD491GN

  • Mfr # KDD491GN

  • Zoro # G3582677


product price: $2.99
/ea
Sold in multiples of 4 for $11.96

Key Features

Header
Danger
Material
Vinyl
Width
1 in
Height
1 in
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD491GN
Zoro #
G3582677
UPC #
846642014957
Country of Origin
United States

Dimensions

Width
1 in
Height
1 in
Thickness
0.004 in
Depth
1/250 in

Details

Header
Danger
Material
Vinyl
Standards
ANSI Z535, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145
Subject Matter
Information
Language
English
Shape
Rectangle
Color
Red/Black/White/Green
Header Background Color
Red
Legend
Danger Locked Out
Background Color
Green, White
Legend/Background Color
Red, Black, Green/White
Write on Surface
No
Header Legend Color
White
Self-Adhesive
Yes
Legend Style
Text
Legend Color
black
Item
Ball Valve Lockout Label
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Sign Header Style
Text
Outdoor Life Expectancy
2 yr
Sign Mounting Style
Adhesive
Sign Legend Text Color
Black
Sign Header
Danger
Protective Coating
No Protective Coating
Sign Legend
Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:
ADA Compliant
No
Sign Shape
Square
Sign Mounting Location
Ball Valve
Average Outdoor Durability
2 yr
Sign Legend Style
Text
Graffiti Resistant
No
Abrasion Resistant
No
Sign Material
Polypropylene
Minimum Application Temperature
32 Degrees F
Glow In The Dark
No
State Specific Sign
No
Retroreflective Grade
Not Retroreflective
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Adhesive Style
Permanent
ANSI Standards
ANSI Z535
Printed Language
English
Chemical Resistant
No
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Maximum Service Temperature
212 Degrees F
Mirror Print
No
Sign Legend Background Color
Green, White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.145

Description

Ball Valve Lockout Label, Square, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Locked Out This Device May Only Be Removed By: Name: Dept: Expected Completion:, Sign Legend Background Color Green, White, Sign Legend Style Text

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.