Banner, Be On The Prowl For Safety Violations. Spot Them -Report Them!, 28 in H x, 96 in W

  • Mfr # MBR804
  • Zoro # G8414901
product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Be On The Prowl For Safety Violations. Spot Them -Report Them!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MBR804
Zoro #
G8414901
UPC #
846642026905
Country of Origin
United States
Item
Banner
Language
English
Legend
Be On The Prowl For Safety Violations. Spot Them -Report Them!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Shape
Horizontal Rectangle
Printed Language
English
Includes Wind Slits
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
158 Degrees F
Mounting Hardware
Not Included
Sign Legend Style
Symbol and Text
Includes Frame
No
Grommet Placement
Perimeter of Banner
Banner Edge Style
Heat Seam
Background Color
Black
Mesh / Solid
Solid
Chemical Resistant
No
Corrosion Resistant
No
Grommet Material
Brass
Glow In The Dark
No
Number of Grommets
10
Graffiti Resistant
No
Reflective
No
Minimum Service Temperature
-4 Degrees F
Number of Printed Sides
1
Protective Coating
No Protective Coating
Safety Banner Legend
Be On The Prowl For Safety Violations. Spot Them -Report Them!
Fabric Weight
13 oz/sq yd
Abrasion Resistant
No
Shell Material
Poly Sheeting
Traction Material
Poly Sheeting

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Be On The Prowl For Safety Violations. Spot Them -Report Them!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Black, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.