Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banner, Be Wise, Protect Your Eyes!, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR806

  • Zoro # G8446724


product price: $87.49
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Be Wise, Protect Your Eyes!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR806
Zoro #
G8446724
UPC #
846642026752
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Be Wise, Protect Your Eyes!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Printed Language
English
Number of Grommets
10
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-4 Degrees F
Graffiti Resistant
No
Grommet Placement
Perimeter of Banner
Includes Frame
No
Reflective
No
Abrasion Resistant
No
Corrosion Resistant
No
Glow In The Dark
No
Mounting Hardware
Not Included
Background Color
Green
Shape
Horizontal Rectangle
Chemical Resistant
No
Grommet Material
Brass
Maximum Service Temperature
158 Degrees F
Fabric Weight
13 oz/sq yd
Safety Banner Legend
Be Wise, Protect Your Eyes!
Number of Printed Sides
1
Banner Edge Style
Heat Seam
Outdoor Life Expectancy
Not Outdoor Rated
Includes Wind Slits
No
Protective Coating
No Protective Coating
Mesh / Solid
Solid

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Be Wise, Protect Your Eyes!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.