Zoro Homepage

Banner, Caution Work Safely, 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR403

  • Zoro # G8094624


product price: $56.29
/ea

Key Features

Language
English
Legend
Caution Work Safely
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR403
Zoro #
G8094624
UPC #
846642026073
Country of Origin
United States

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Caution Work Safely, Sign Legend Style Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.