Banner, Company Teamwork The Key To Safety, 28 in H x, 48 in W, Poly Sheeting

  • Mfr # MBR404

  • Zoro # G8039446


product price:  $56.79
/ea

Key Features

Language
English
Legend
Company Teamwork The Key To Safety
Material
Poly Sheeting
Height
28 in
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR404
Zoro #
G8039446
UPC #
846642026080
Country of Origin
United States

Dimensions

Height
28 in
Width
48 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Company Teamwork The Key To Safety
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Reflective
No
Mounting Hardware
Not Included
Grommet Placement
Perimeter of Banner
Protective Coating
No Protective Coating
Chemical Resistant
No
Glow In The Dark
No
Abrasion Resistant
No
Fabric Weight
13 oz/sq yd
Printed Language
English
Includes Frame
No
Shape
Horizontal Rectangle
Number of Printed Sides
1
Background Color
Brown
Safety Banner Legend
Company Teamwork The Key To Safety
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Legend Style
Symbol and Text
Maximum Service Temperature
158 Degrees F
Banner Edge Style
Heat Seam
Graffiti Resistant
No
Number of Grommets
10
Minimum Service Temperature
-4 Degrees F
Grommet Material
Brass
Includes Wind Slits
No
Mesh / Solid
Solid

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Company Teamwork The Key To Safety, Sign Legend Style Symbol and Text, Printed Language English, Background Color Brown, Number of Printed Sides 1, Width 48 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.