Zoro Homepage

Banner, Make It Home Safe!, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # MBR615

  • Zoro # G7992022


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Make It Home Safe!
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR615
Zoro #
G7992022
UPC #
846642064570
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Banner
Language
English
Legend
Make It Home Safe!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Corrosion Resistant
No
Number of Printed Sides
1
Printed Language
English
Includes Wind Slits
No
Outdoor Life Expectancy
Not Outdoor Rated
Number of Grommets
8
Mesh / Solid
Solid
Protective Coating
No Protective Coating
Reflective
No
Grommet Material
Nickel
Grommet Placement
Perimeter of Banner
Minimum Service Temperature
-4 Degrees F
Sign Legend Style
Symbol and Text
Fabric Weight
13 oz/sq yd
Safety Banner Legend
Make It Home Safe!
Shape
Vertical Rectangle
Glow In The Dark
No
Includes Frame
No
Graffiti Resistant
No
Background Color
Green
Maximum Service Temperature
158 Degrees F
Chemical Resistant
No
Mounting Hardware
Not Included
Abrasion Resistant
No
Banner Edge Style
Heat Seam

Description

Banner, Shape Vertical Rectangle, Safety Banner Legend Make It Home Safe!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.