Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Banner, Safety Counts 24/7, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR936

  • Zoro # G8383916


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Safety Counts 24/7
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR936
Zoro #
G8383916
UPC #
846642026585
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Safety Counts 24/7
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Glow In The Dark
No
Abrasion Resistant
No
Chemical Resistant
No
Graffiti Resistant
No
Maximum Service Temperature
158 Degrees F
Minimum Service Temperature
-4 Degrees F
Banner Edge Style
Heat Seam
Number of Grommets
10
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Includes Wind Slits
No
Mounting Hardware
Not Included
Corrosion Resistant
No
Reflective
No
Background Color
Blue
Grommet Material
Brass
Number of Printed Sides
1
Mesh / Solid
Solid
Printed Language
English
Shape
Horizontal Rectangle
Safety Banner Legend
Safety Counts 24/7
Protective Coating
No Protective Coating
Fabric Weight
13 oz/sq yd
Grommet Placement
Perimeter of Banner
Includes Frame
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Counts 24/7, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.