Banner, Safety Is A Sure Bet!, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR822

  • Zoro # G7972002


product price:  $91.99
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Safety Is A Sure Bet!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR822
Zoro #
G7972002
UPC #
846642026844
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Safety Is A Sure Bet!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Corrosion Resistant
No
Shape
Horizontal Rectangle
Grommet Placement
Perimeter of Banner
Banner Edge Style
Heat Seam
Outdoor Life Expectancy
Not Outdoor Rated
Printed Language
English
Mounting Hardware
Not Included
Sign Legend Style
Symbol and Text
Grommet Material
Brass
Background Color
Green
Mesh / Solid
Solid
Maximum Service Temperature
158 Degrees F
Includes Wind Slits
No
Chemical Resistant
No
Reflective
No
Protective Coating
No Protective Coating
Glow In The Dark
No
Abrasion Resistant
No
Number of Printed Sides
1
Fabric Weight
13 oz/sq yd
Minimum Service Temperature
-4 Degrees F
Safety Banner Legend
Safety Is A Sure Bet!
Number of Grommets
10
Graffiti Resistant
No
Includes Frame
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Is A Sure Bet!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Green, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.