Banner, Safety Is No Accident, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR805

  • Zoro # G8403927


product price:  $85.39
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Safety Is No Accident
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR805
Zoro #
G8403927
UPC #
846642026509
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Safety Is No Accident
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Banner Edge Style
Heat Seam
Background Color
White
Mounting Hardware
Not Included
Includes Frame
No
Abrasion Resistant
No
Mesh / Solid
Solid
Grommet Placement
Perimeter of Banner
Number of Printed Sides
1
Maximum Service Temperature
158 Degrees F
Reflective
No
Grommet Material
Brass
Shape
Horizontal Rectangle
Chemical Resistant
No
Graffiti Resistant
No
Sign Legend Style
Text
Number of Grommets
10
Minimum Service Temperature
-4 Degrees F
Includes Wind Slits
No
Protective Coating
No Protective Coating
Fabric Weight
13 oz/sq yd
Safety Banner Legend
Safety Is No Accident
Outdoor Life Expectancy
Not Outdoor Rated
Printed Language
English
Glow In The Dark
No
Corrosion Resistant
No

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Is No Accident, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.