Banner, Safety Promotes Quality No Pain All Gain, 28 in H x, 96 in W, Poly Sheeting
Mfr # MBR921
Zoro # G8387102
product price:Â $83.19
/ea
Free Shipping & Returns
Key Features
Language
English
Legend
Safety Promotes Quality No Pain All Gain
Material
Poly Sheeting
Height
28 in
Width
96 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBR921
Zoro #
G8387102
UPC #
846642026516
Country of Origin
United States
Dimensions
Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Safety Promotes Quality No Pain All Gain, Sign Legend Style Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.