Banner, Say Yes To Safety!, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR835

  • Zoro # G8414795


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Say Yes To Safety!
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR835
Zoro #
G8414795
UPC #
846642026608
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Say Yes To Safety!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Reflective
No
Abrasion Resistant
No
Maximum Service Temperature
158 Degrees F
Number of Printed Sides
1
Fabric Weight
13 oz/sq yd
Mounting Hardware
Not Included
Includes Frame
No
Sign Legend Style
Symbol and Text
Banner Edge Style
Heat Seam
Graffiti Resistant
No
Mesh / Solid
Solid
Includes Wind Slits
No
Shape
Horizontal Rectangle
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Minimum Service Temperature
-4 Degrees F
Safety Banner Legend
Say Yes To Safety!
Printed Language
English
Number of Grommets
10
Chemical Resistant
No
Grommet Material
Brass
Grommet Placement
Perimeter of Banner
Glow In The Dark
No
Protective Coating
No Protective Coating
Background Color
Blue

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Say Yes To Safety!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Blue, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.