Banner, Score A Point For Safety!, 74 in H x, 28 in W, Poly Sheeting

  • Mfr # MBR618

  • Zoro # G8344874


product price: $69.79
/ea

Key Features

Language
English
Legend
Score A Point For Safety!
Material
Poly Sheeting
Height
74 in
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBR618
Zoro #
G8344874
UPC #
846642064594
Country of Origin
United States

Dimensions

Height
74 in
Width
28 in
Thickness
0.013 in
Grommet Size
5/8 in

Details

Item
Banner
Language
English
Legend
Score A Point For Safety!
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Number of Printed Sides
1
Fabric Weight
13 oz/sq yd
Banner Edge Style
Heat Seam
Background Color
Orange
Mounting Hardware
Not Included
Outdoor Life Expectancy
Not Outdoor Rated
Grommet Placement
Perimeter of Banner
Sign Legend Style
Symbol and Text
Maximum Service Temperature
158 Degrees F
Grommet Material
Nickel
Corrosion Resistant
No
Abrasion Resistant
No
Minimum Service Temperature
-4 Degrees F
Printed Language
English
Chemical Resistant
No
Includes Frame
No
Mesh / Solid
Solid
Reflective
No
Graffiti Resistant
No
Safety Banner Legend
Score A Point For Safety!
Protective Coating
No Protective Coating
Shape
Vertical Rectangle
Glow In The Dark
No
Number of Grommets
8
Includes Wind Slits
No

Description

Banner, Shape Vertical Rectangle, Safety Banner Legend Score A Point For Safety!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Orange, Number of Printed Sides 1, Width 28 in, Height 74 in, Thickness 0.013 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.