Shop ACCUFORM
See all product information
Create Account
Banner, Stop Hazards In Their Tracks Wear Your Safety Shoes!, 28 in H x, 96 in W, Poly Sheeting
- Mfr # MBR871
- Zoro # G7853002
product price:Â
$
86.19
/ea
Key Features
Language
English
Legend
Stop Hazards In Their Tracks Wear Your Safety Shoes!
Material
Poly Sheeting
Height
28 in
Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MBR871
- Zoro #
- G7853002
- UPC #
- 846642026837
- Country of Origin
- United States
Dimensions
- Height
- 28 in
- Width
- 96 in
- Thickness
- 0.013 in
- Grommet Size
- 3/8 in
Description
Banner, Shape Horizontal Rectangle, Safety Banner Legend Stop Hazards In Their Tracks Wear Your Safety Shoes!, Sign Legend Style Symbol and Text, Printed Language English, Background Color Yellow, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.