Banner, Take The Team Approach To Safety, 28 in H x, 96 in W, Poly Sheeting

  • Mfr # MBR893

  • Zoro # G8434605


product price:  $86.59
/ea
Free Shipping & Returns

Key Features

Language
English
Legend
Take The Team Approach To Safety
Material
Poly Sheeting
Height
28 in
Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBR893
Zoro #
G8434605
UPC #
846642026660
Country of Origin
United States

Dimensions

Height
28 in
Width
96 in
Thickness
0.013 in
Grommet Size
3/8 in

Details

Item
Banner
Language
English
Legend
Take The Team Approach To Safety
Material
Poly Sheeting
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
UV Resistant
No
Includes
Corner Grommeted Holes
Graffiti Resistant
No
Reflective
No
Banner Edge Style
Heat Seam
Includes Wind Slits
No
Abrasion Resistant
No
Mounting Hardware
Not Included
Background Color
White
Includes Frame
No
Glow In The Dark
No
Mesh / Solid
Solid
Minimum Service Temperature
-4 Degrees F
Printed Language
English
Fabric Weight
13 oz/sq yd
Chemical Resistant
No
Sign Legend Style
Text
Grommet Placement
Perimeter of Banner
Shape
Horizontal Rectangle
Corrosion Resistant
No
Number of Grommets
10
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
158 Degrees F
Safety Banner Legend
Take The Team Approach To Safety
Grommet Material
Brass
Number of Printed Sides
1
Protective Coating
No Protective Coating

Description

Banner, Shape Horizontal Rectangle, Safety Banner Legend Take The Team Approach To Safety, Sign Legend Style Text, Printed Language English, Background Color White, Number of Printed Sides 1, Width 96 in, Height 28 in, Thickness 0.013 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.